Shop All Circuit Breakers
Challenger
Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC
Mfr # UBITBA215
Zoro # G2624571
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBITBA
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Challenger
- MFR # UBITBA215
- Zoro # G2624571
- UPC # 094925021196
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/A, 100A/AH |
Width | 1 in |
Depth | 2.5 in |
Height | 3.63 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.63 in |
Size | 1" |
Length | 3.63 |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, AH, Phase Single, Series UBITBA, Max. AIR Rating 10kA at 120/240V AC, For Use With Challenger and Thomas and Betts Load Centers, Terminal Connection Lug, Frame Size 100A/A, 100A/AH, Length 3.63 in, Width 1 in, Depth 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- EUCHNER Emergency Cable Pull Switch, 10A, 246 ft. (RPS3131PR300M)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 50A, 2 Pole, 120/240V AC (UBITBA250)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 2 Pole, 120/240V AC (UBITBA220)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120R)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- Challenger Circuit Breakers