Shop All Degreasers
Challenger
Degreaser, Concentrated, 5 Gallon
Mfr # 737G5
Zoro # G2921313
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Size 32 oz
- Application Auto, Cleans Soot, Cleans Walls, Concrete, Dirt, Doors, Engines, Floors, Grease, Grills, Grout, Heavy Equipment, Oil, Outdoor Furniture, Paint, Siding, Tile, Waste Containers, Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Challenger
- MFR # 737G5
- Zoro # G2921313
- UPC # 076542005216
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Degreaser Concentrate |
Application | Auto, Cleans Soot, Cleans Walls, Concrete, Dirt, Doors, Engines, Floors, Grease, Grills, Grout, Heavy Equipment, Oil, Outdoor Furniture, Paint, Siding, Tile, Waste Containers, Windows |
Description
Degreaser,Concentrated,5 Gallon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- VIKAN VIKAN Red 28" Squeegee Head (77554)
- SCRUBBING BUBBLES Glade Plug-Ins Clean Linen Scent Air Freshener Refill 1.34 oz Liquid (14384)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- CHALLENGER 1 gal. Concentrated Degreaser (737G1)
- DEEPCLEAN DEEP CLEAN CARPET CLEANER 128oz / 4 per case (CRPTDC-128)
- HULK SYSTEM Heavy Duty Industrial Degreaser, 55 Gal Drum, Liquid, Clear, Green, 2 PK (HB103)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 55 gal, Drum (13455)
- SIMPLE GREEN Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Clear Colorless (0610001219024)
- ZEP Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (18101)
- LPS Degreaser, 20 Oz Trigger Spray Bottle, Liquid, Clear Water-White (01422)
- Challenger Degreasers