Shop All Degreasers
Challenger
32 oz. Concentrated Degreaser
Mfr # 73732
Zoro # G2921401
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Size 32 oz
- Type Concentrated Degreaser
- Application Auto, Cleans Soot, Cleans Walls, Concrete, Dirt, Doors, Engines, Floors, Grease, Grills, Grout, Heavy Equipment, Oil, Outdoor Furniture, Paint, Siding, Tile, Waste Containers, Windows
- Product Type Multipurpose Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Challenger
- MFR # 73732
- Zoro # G2921401
- UPC # 719818223326
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Degreaser Concentrate |
Type | Concentrated Degreaser |
Application | Auto, Cleans Soot, Cleans Walls, Concrete, Dirt, Doors, Engines, Floors, Grease, Grills, Grout, Heavy Equipment, Oil, Outdoor Furniture, Paint, Siding, Tile, Waste Containers, Windows |
Product Type | Multipurpose Grease |
Description
Degreaser,Concentrated,32 oz. Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (40225EC23)
- BUFFALO Universal Bucket Spill Kit, 6.5 Gal (92010)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41943)
- UMBRA 5 L Trash Can, Black (086701-040)
- CHALLENGER 1 gal. Concentrated Degreaser (737G1)
- CHALLENGER Degreaser, Concentrated, 5 Gallon (737G5)
- KRUD KUTTER Cleaner/Degreaser, 128 oz Bottle, Liquid, 4 PK (352261)
- ZEP Degreaser, 55 Gal Tote, Liquid, Purple (085685)
- ZEP Parts Washer Degreaser, 22 Oz Bottle, Liquid, Clear to Light Yellow, 12 PK (J32801)
- PROTOCHEM LABORATORIES Highly Concentrated Enzyme Degreaser Cleaner, 30 gal., Drum (PC-189DEG-30)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid, 4 PK (PC-22-1)
- Challenger Degreasers