Shop All Degreasers
Challenger
1 gal. Concentrated Degreaser
Mfr # 737G1
Zoro # G2921429
product price: $13.65
/ea
Sold in multiples of 4 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Type Concentrated Degreaser
- Container Size 1 gal
- Application Auto, Cleans Soot, Cleans Walls, Concrete, Dirt, Doors, Engines, Floors, Grease, Grills, Grout, Heavy Equipment, Oil, Outdoor Furniture, Paint, Siding, Tile, Waste Containers, Windows
- Product Type Multipurpose Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Challenger
- MFR # 737G1
- Zoro # G2921429
- UPC # 719818221018
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Degreaser Concentrate |
Type | Concentrated Degreaser |
Application | Auto, Cleans Soot, Cleans Walls, Concrete, Dirt, Doors, Engines, Floors, Grease, Grills, Grout, Heavy Equipment, Oil, Outdoor Furniture, Paint, Siding, Tile, Waste Containers, Windows |
Product Type | Multipurpose Grease |
Description
Degreaser,Concentrated,1 Gallon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- UNGER Extendable Duster, Lambswool, 30" to 60"L (LWDUR)
- ZIP-UP Floor Protection Film for Hard Surface, 24 in x 200 ft (FPF24200)
- UNGER 16" Clamp/Pin Flat Mop Holder, Red (SM40R)
- CHALLENGER Degreaser, Concentrated, 5 Gallon (737G5)
- PROTOCHEM LABORATORIES Highly Concentrated Enzyme Degreaser Cleaner, 5 gal., Pail (PC-189DEG-5)
- ZEP Grease Trap Treatment, 1 lb Bottle, Powder, Tan, 12 PK (168209)
- HULK SYSTEM Food Service Degreaser, 55 Gal Drum, Liquid, Blue, 2 PK (HB109FS)
- ZING ZING 10501 Marine-Safe Concentrated Marine Parts and Engine Degreaser - 5 Gallon (10502)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- LOCTITE Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid (2046049)
- Challenger Degreasers