Mist Cooling MC548 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 48 ft. & 12 Nozzles
Mfr # MC548
Zoro # G204153295
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chalk & Chuckles
- MFR # MC548
- Zoro # G204153295
- UPC # 747090496008
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Turn any fan in to air chilling misting fan with use of our Fan Mist Kit.During hot summer months, most fans tend to blow hot air which adds to the misery. Simply attach our retro fan mist ring on the front grill of your existing fan and enjoy refreshingly cool air. (Up to 25 degrees cooler!) Now you can instantly create cooler and more comfortable outdoor space without spending a fortune. Made with high quality UV Treated Flexible Tubing, Ultrafine Brass/Stainless Steel Misting Nozzles and includes 15FT of feed line with garden hose connector and filter washer. Attaches to any outdoor faucet/spigot or garden hose. Installation is a breeze. Simply attach the mist ring to your fan with provided ties and connect the feed line to any standard water source. Note: This fan mist kit not be used with a Booster Pump. It is designed to be used with standard household water pressure only.
Features- Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation, 48 ft. & 12 Nozzles
- Easy to Build & Install
- Size: 48 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA7)
- KOHLER Kit Fuel Line (12 755 67-S)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-12X20)
- XPOSE SAFETY 6 ft x 8 ft 5 mil Tarp, Brown, Polyethylene (BRT-68-X)
- CHALK & CHUCKLES Mist Cooling AMZ560 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 60 ft. & 16 Nozzles (AMZ560)
- CHALK & CHUCKLES Mist Cooling MC524-MC524 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 24 ft. & 4 Nozzles (MC524-MC524)
- CHALK & CHUCKLES Mist Cooling MC536 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 36 ft. & 8 Nozzles (MC536)
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 10000 sq ft (100544884)
- SGW EVERLAST SGW Everlast SEQLT503X8 Sequoia Light 96 x 36 x 1.50 in. Artificial Turf (SEQLT503X8)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- BONIDE PRODUCTS Bonide Rot-Stop Tomato Blossom End Rot Concentrate (166)
- Chalk & Chuckles Landscape Fabric & Fertilizers