Mist Cooling AMZ560 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 60 ft. & 16 Nozzles
Mfr # AMZ560
Zoro # G004153310
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chalk & Chuckles
- MFR # AMZ560
- Zoro # G004153310
- UPC # 747090496015
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Turn any fan in to air chilling misting fan with use of our Fan Mist Kit.During hot summer months, most fans tend to blow hot air which adds to the misery. Simply attach our retro fan mist ring on the front grill of your existing fan and enjoy refreshingly cool air. (Up to 25 degrees cooler!) Now you can instantly create cooler and more comfortable outdoor space without spending a fortune. Made with high quality UV Treated Flexible Tubing, Ultrafine Brass/Stainless Steel Misting Nozzles and includes 15FT of feed line with garden hose connector and filter washer. Attaches to any outdoor faucet/spigot or garden hose. Installation is a breeze. Simply attach the mist ring to your fan with provided ties and connect the feed line to any standard water source. Note: This fan mist kit not be used with a Booster Pump. It is designed to be used with standard household water pressure only
Features- Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation, 60 ft. & 16 Nozzles
- Easy to Build & Install
- Size: 60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Bucket Muck 1-3/4 Bushel (P-SB70 BLUE)
- CONTINENTAL Water/Garden Hose (CWR050-500)
- JAWZ Rat Trap, 3-1/2 In. L, 5-7/8 In. W (410)
- BRIGGS & STRATTON Breather Assembly (808988)
- CHALK & CHUCKLES Mist Cooling MC524-MC524 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 24 ft. & 4 Nozzles (MC524-MC524)
- CHALK & CHUCKLES Mist Cooling MC536 Patio Misting Kit Assembly Make Your Own Misting System - 5 Minute Installation; 36 ft. & 8 Nozzles (MC536)
- SEALTECH Premium 5ft. X 200ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-5X200)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 8''x250' (50008)
- HILAND 30-50mm Landscape Recycled Glass in Turquoise (LR30-GLASS-TRQ)
- GCI Eco Choice Black 1.5oz Pro-Spun Landscape Fabric 4'x250' (18004)
- ADVANCED NUTRIENTS AN Overdrive 4L (GL523750-15)
- Chalk & Chuckles Landscaping Materials