Shop All Electrical Wire & Cable
Chainflex
Shielded Continuous Flex Data Cable 6 pr Conductor GY
Mfr # CF211-02-06-02-100
Zoro # G2740875
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Package Type - Data Cable Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF211-02-06-02-100
- Zoro # G2740875
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 100 ft. |
Spool Length | 100 ft |
Conductor Size - Data Cable | 24 AWG |
Nominal Outside Dia. | 0.37 in |
Conductor Size | 24 AWG |
Cable Length | 100 ft |
Outside Diameter | 0.4 in |
Description
Continuous Flexing Appliance Wiring Communication Cable, Cable Length 100 ft, Fire Rating Appliance Wiring Material, Conductor Gauge 24 AWG, Insulation Material TPE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 12, Outside Diameter 0.4 in, Package Type Spool, Application Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type AWM, Number of Pairs 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH29)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-25)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- Chainflex Electrical Wire & Cable