Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 1.22 in dia.
Mfr # CF27-25150202D
Zoro # G508259921
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF27-25150202D
- Zoro # G508259921
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Outside Diameter | 1.22 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Details
Item | VFD Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Voltage | 1,000 V |
Conductor Material | Copper |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Maximum Operating Temperature | 176 Degrees F |
Cable Series | CF27-D |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Supported | 16 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Product Type | Servo Motor Cable |
Conductor Color Code | Black/White, Green/Yellow |
Includes Ground | Yes |
Maximum Acceleration | 262.5 m/sq sec |
Maximum Velocity - Unsupported | 33 fps |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Conductor Grouping | (4) 4 AWG (25.0)/(2) Shielded Twisted Pair 16 AWG (1.5) |
Description
VFD Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4) 4 AWG (25.0)/(2) Shielded Twisted Pair 16 AWG (1.5), Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC24(S))
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-25)
- Chainflex Electrical Wire & Cable