Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 1.02 in dia.
Mfr # CF27160150202D
Zoro # G708259899
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF27160150202D
- Zoro # G708259899
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 1.02 in |
Details
Item | VFD Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Voltage | 1,000 V |
Conductor Material | Copper |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Acceleration | 262.5 m/sq sec |
Cable Series | CF27-D |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Velocity - Supported | 16 fps |
Product Type | Servo Motor Cable |
Maximum Operating Temperature | 176 Degrees F |
Includes Ground | Yes |
Conductor Grouping | (4) 6 AWG (16.0)/(2) Shielded Twisted Pair 16 AWG (1.5) |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Velocity - Unsupported | 33 fps |
Description
VFD Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4) 6 AWG (16.0)/(2) Shielded Twisted Pair 16 AWG (1.5), Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA71)
- MONOPRICE Cat5e, Shielded Inline Coupler (7281)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-04-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-25-04-1)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- SOUTHWIRE 25 Ft. 10 AWG 3-Conductor UFW/G Electrical Wire (13056721)
- Chainflex Electrical Wire & Cable