Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.83 in dia.
Mfr # CF270UL1001521
Zoro # G308259565
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF270UL1001521
- Zoro # G308259565
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 0.83 in |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Details
Item | VFD Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Conductor Material | Copper |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Voltage | 1,000 V |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Product Type | Servo Motor Cable |
Includes Ground | Yes |
Conductor Grouping | (1) Shielded Twisted Pair 16 AWG (1.5); (4) 8 AWG (10.0) |
Maximum Operating Temperature | 176 Degrees F |
Maximum Velocity - Unsupported | 33 fps |
Maximum Velocity - Supported | 7 fps |
Cable Series | CF270-UL-D |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Acceleration | 164 m/sq sec |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Color Code | Black/White, Green/Yellow |
Description
VFD Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (1) Shielded Twisted Pair 16 AWG (1.5); (4) 8 AWG (10.0), Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1612)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GNF323)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG, 2 oz, 6414' Length, 0.0026" Diameter, Red (42SNSPR.125)
- Chainflex Electrical Wire & Cable