Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.71 in dia.
Mfr # CF21-40150202
Zoro # G708259776
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Green
- Jacket Material PVC
- Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF21-40150202
- Zoro # G708259776
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Outside Diameter | 0.71 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Details
Shielding | Shielded |
Jacket Color | Green |
Jacket Material | PVC |
Item | Servo Motor Cable |
Voltage | 1,000 V |
Conductor Material | Copper |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Product Type | Servo Motor Cable |
Conductor Grouping | (4G4.0+2x(2x1.5)C)C |
Maximum Velocity - Supported | 16 fps |
Includes Ground | Yes |
Maximum Velocity - Unsupported | 33 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Acceleration | 262.5 m/sq sec |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Cable Series | CF21 |
Description
Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4G4.0+2x(2x1.5)C)C, Conductor Material Copper, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- GB ELECTRICAL Underground Uf Splice Kit (HST-1300)
- CHAINFLEX 20 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-05-03-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-100)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- Chainflex Electrical Wire & Cable