Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.69 in dia.
Mfr # CF280ULH206404
Zoro # G508259754
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Standards CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF280ULH206404
- Zoro # G508259754
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 0.69 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Details
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Item | Servo Motor Cable |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Voltage | 1,000 V |
Maximum Acceleration | 164 m/sq sec |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Product Type | Servo Motor Cable |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Supported | 7 fps |
Conductor Grouping | 4G4.0+(2x0.75)C+(3x1.5)C)C |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Maximum Velocity - Unsupported | 33 fps |
Cable Series | CF280-UL-H |
Conductor Color Code | Black/White, Green/Yellow |
Description
Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping 4G4.0+(2x0.75)C+(3x1.5)C)C, Conductor Material Copper, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF211-03-03-02)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- ANCOR White 6 AWG Tinned Copper Wire - 100' (112710)
- Chainflex Electrical Wire & Cable