Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.63 in dia.
Mfr # CF27-40-05-04D
Zoro # G708259905
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF27-40-05-04D
- Zoro # G708259905
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.63 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Details
Item | VFD Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Voltage | 1,000 V |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CF27-D |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Includes Ground | Yes |
Conductor Grouping | (4) 12 AWG (4.0)/(4) Shielded 20 AWG (0.5) |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Acceleration | 262.5 m/sq sec |
Maximum Velocity - Unsupported | 33 fps |
Maximum Velocity - Supported | 16 fps |
Product Type | Servo Motor Cable |
Description
VFD Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4) 12 AWG (4.0)/(4) Shielded 20 AWG (0.5), Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 3-Way (EDSC175-F3W)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1592)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-07-100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-100)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGRED12)
- Chainflex Electrical Wire & Cable