Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.57 in dia.
Mfr # CF280ULH102254
Zoro # G408259748
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF280ULH102254
- Zoro # G408259748
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Item | Servo Motor Cable |
Voltage | 1,000 V |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Velocity - Supported | 7 fps |
Conductor Color Code | Black/White, Green/Yellow |
Conductor Grouping | (4G2.5 + (2 x 1.0) C + (2 x 22 AWG) C) C |
Cable Series | CF280-UL-H |
Maximum Velocity - Unsupported | 33 fps |
Maximum Acceleration | 164 m/sq sec |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Product Type | Servo Motor Cable |
Maximum Operating Temperature | 176 Degrees F |
Description
Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4G2.5 + (2 x 1.0) C + (2 x 22 AWG) C) C, Conductor Material Copper, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-100)
- CHAINFLEX 20 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-05-03-100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-25)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-1)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 1000' Length, 0.0201" Diameter, Natural (24BCW1000)
- Chainflex Electrical Wire & Cable