Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.49 in dia.
Mfr # CF270UL151521D
Zoro # G708259615
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Standards CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF270UL151521D
- Zoro # G708259615
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.49 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Details
Item | VFD Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Voltage | 1,000 V |
Maximum Acceleration | 164 m/sq sec |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CF270-UL-D |
Maximum Operating Temperature | 176 Degrees F |
Maximum Velocity - Unsupported | 33 fps |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Color Code | Black/White, Green/Yellow |
Conductor Grouping | (1) Shielded Twisted Pair 16 AWG (1.5); (4) 16 AWG (1.5) |
Maximum Velocity - Supported | 7 fps |
Product Type | Servo Motor Cable |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Description
VFD Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (1) Shielded Twisted Pair 16 AWG (1.5); (4) 16 AWG (1.5), Conductor Material Copper, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT261CL-PURPLE)
- CHAINFLEX 18 AWG 4 Conductor Bus Drop Cable 30V 10A VT (CFBUS-031-1)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- ANCOR White Triplex Cable - 12/3 AWG - Round - 250' (133325)
- Chainflex Electrical Wire & Cable