Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.45 in dia.
Mfr # CF887-10070202
Zoro # G408259885
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PVC
- Standards CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF887-10070202
- Zoro # G408259885
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Outside Diameter | 0.45 in |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Details
Item | Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PVC |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Voltage | 1,000 V |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Product Type | Servo Motor Cable |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Cable Series | CF887 |
Conductor Grouping | (4G1.0+2x(2x0.75)C)C |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Includes Ground | Yes |
Description
Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4G1.0+2x(2x0.75)C)C, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-048)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-100)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-04-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-40-04-1)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-05-12-100)
- REMINGTON INDUSTRIES Litz Wire, 22 AWG Unserved Sngl Build, 40/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (40/38LITZ.125)
- Chainflex Electrical Wire & Cable