Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.39 in dia.
Mfr # CF887-07050201
Zoro # G208259924
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PVC
- Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF887-07050201
- Zoro # G208259924
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Details
Item | Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PVC |
Voltage | 1,000 V |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Cable Series | CF887 |
Maximum Operating Temperature | 158 Degrees F |
Includes Ground | Yes |
Conductor Color Code | Black/White, Green/Yellow |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Conductor Grouping | (4G0.75+(2x0.5)C)C |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Product Type | Servo Motor Cable |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Description
Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4G0.75+(2x0.5)C)C, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- PARAGON Timer 24Hour Control, 208/240V, 2No/1Nc, 2 (8025-20)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-100)
- CHAINFLEX Power Cable for VFD, PVC, 0.41 in dia, Orng (CF886-25-04)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-40-04)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 1000 ft. (82220210C)
- Chainflex Electrical Wire & Cable