Shop All Electrical Wire & Cable
Chainflex
Servo Motor Cable, 1,000 V, 0.37 in dia.
Mfr # CF27-07-04-D
Zoro # G408259502
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Orange
- Jacket Material PUR
- Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF27-07-04-D
- Zoro # G408259502
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.37 in |
Details
Item | VFD Servo Motor Cable |
Shielding | Shielded |
Jacket Color | Orange |
Jacket Material | PUR |
Voltage | 1,000 V |
Conductor Material | Copper |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Grouping | (4) 18 AWG (0.75) |
Product Type | Servo Motor Cable |
Maximum Velocity - Unsupported | 33 fps |
Cable Series | CF27-D |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Includes Ground | Yes |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Velocity - Supported | 16 fps |
Maximum Acceleration | 262.5 m/sq sec |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Description
VFD Servo Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Grouping (4) 18 AWG (0.75), Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- EATON Push Button operator, 30 mm, Red (HT8AAR)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001KP1G31)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-40-04)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- CHAINFLEX Cable (CFTHERMO-K-001)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- Chainflex Electrical Wire & Cable