Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 20AWG, Pastel Orng
Mfr # CF130US-05-25
Zoro # G308396406
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Pastel Orange
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF130US-05-25
- Zoro # G308396406
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.65 in |
Minimum Bend Radius Factor - E-Chain | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 7.5 x OD |
Conductor Size | 20 AWG |
Details
Number of Conductors | 25 |
Shielding | Unshielded |
Jacket Color | Pastel Orange |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Voltage | 600 V |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Includes Ground | Yes |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Supported | 7 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Conductor Material | Copper |
Maximum Velocity - Unsupported | 10 fps |
Cable Series | CF130US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Pastel Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-25)
- CHAINFLEX 18 AWG 36 Conductor Continuous Flex Control Cable 600V GN (CF5-07-36-25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- REMINGTON INDUSTRIES Litz Wire, 22 AWG Unserved Sngl Build, 40/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (40/38LITZ.125)
- Chainflex Electrical Wire & Cable