Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 20 AWG, Silver Gry
Mfr # CF140US-05-07
Zoro # G008396454
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF140US-05-07
- Zoro # G008396454
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Outside Diameter | 0.46 in |
Minimum Bend Radius Factor - Fixed | 7.5 x OD |
Conductor Size | 20 AWG |
Details
Number of Conductors | 7 |
Shielding | Shielded |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Maximum Velocity - Unsupported | 10 fps |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Acceleration | 65.6 m/sq sec |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Conductor Material | Copper |
Includes Ground | Yes |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Maximum Velocity - Supported | 7 fps |
Voltage | 600 V |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Cable Series | CF140US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 7.5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF6-07-07-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04-25)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- Chainflex Electrical Wire & Cable