Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 20 AWG, Silver Gry
Mfr # CF140US-05-03
Zoro # G008396645
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF140US-05-03
- Zoro # G008396645
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.36 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Fixed | 7.5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Details
Number of Conductors | 3 |
Shielding | Shielded |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Maximum Velocity - Supported | 7 fps |
Includes Ground | Yes |
Conductor Material | Copper |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Operating Temperature | 176 Degrees F |
Voltage | 600 V |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Cable Series | CF140US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 7.5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- NEXTGEN 3-Outlet Power Adapter; Orange (NE450873)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- CANTEX COUPLING EXPANSION1-1/2"" (5144035U)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-160-04-1)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Orange, 0.0641" Dia, UL1426, 60 Volts (14STRORAUL1426500)
- Chainflex Electrical Wire & Cable