Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 20 AWG, Silver Gry
Mfr # CF130US-05-18
Zoro # G308396437
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130US-05-18
- Zoro # G308396437
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 7.5 x OD |
Outside Diameter | 0.55 in |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - E-Chain | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 18 |
Shielding | Unshielded |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Maximum Acceleration | 65.6 m/sq sec |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Maximum Velocity - Supported | 7 fps |
Conductor Material | Copper |
Maximum Operating Temperature | 176 Degrees F |
Includes Ground | Yes |
Maximum Velocity - Unsupported | 10 fps |
Voltage | 600 V |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Cable Series | CF130US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Box Stabilizer (BF1-56)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- CHAINFLEX 24 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-02-08-1)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-A-06-0)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-25-04-25)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V GY (13059155)
- Chainflex Electrical Wire & Cable