Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 20 AWG, Silver Gry
Mfr # CF130US-05-12
Zoro # G508396466
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130US-05-12
- Zoro # G508396466
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 8 x OD |
Conductor Size | 20 AWG |
Outside Diameter | 0.47 in |
Details
Number of Conductors | 12 |
Shielding | Unshielded |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Maximum Velocity - Supported | 7 fps |
Conductor Material | Copper |
Maximum Operating Temperature | 176 Degrees F |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Includes Ground | Yes |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Voltage | 600 V |
Conductor Color Code | Black/White, Green/Yellow |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Cable Series | CF130US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Orange (HS359-S100-ORANGE)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (D223N)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-1)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03-25)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-25)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- TURCK Twin Junction Splitter 250V-Ac Connector (VB2-FSM 4.4/2FKM 4)
- Chainflex Electrical Wire & Cable