Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 20 AWG, Silver Gry
Mfr # CF130US-05-07
Zoro # G908396417
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130US-05-07
- Zoro # G908396417
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 0.38 in |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Flexible | 7.5 x OD |
Details
Number of Conductors | 7 |
Shielding | Unshielded |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Maximum Operating Temperature | 176 Degrees F |
Maximum Velocity - Supported | 7 fps |
Includes Ground | Yes |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Velocity - Unsupported | 10 fps |
Maximum Acceleration | 65.6 m/sq sec |
Voltage | 600 V |
Conductor Material | Copper |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Cable Series | CF130US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- Chainflex Electrical Wire & Cable