Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 17 AWG, Jet Blk
Mfr # CF150-UL-10-03
Zoro # G008396584
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF150-UL-10-03
- Zoro # G008396584
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.31 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 17 AWG |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Maximum Operating Temperature | 158 Degrees F |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, IEC 60332-1-2, Cable Flame, VW-1, FT1, FT2 / Horizontal Flame, FT4 TC-ER UL 1277, WTTC UL 2277, MTW UL W63, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Maximum Velocity - Unsupported | 10 fps |
Includes Ground | Yes |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Voltage | 600 V |
Maximum Velocity - Supported | 7 fps |
Cable Series | CF150-UL |
Description
Exposed Run Tray Cable, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- GE Thermal Unit, 13.60A (CR123H157B)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel (HM27C)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07)
- CHAINFLEX 24 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-02-08-1)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- Chainflex Electrical Wire & Cable