Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 14 AWG, Silver Gry
Mfr # CF130US-25-10
Zoro # G108396415
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 10
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130US-25-10
- Zoro # G108396415
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 14 AWG |
Minimum Bend Radius Factor - Flexible | 7.5 x OD |
Minimum Bend Radius Factor - E-Chain | 8 x OD |
Outside Diameter | 0.63 in |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 10 |
Shielding | Unshielded |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Maximum Velocity - Unsupported | 10 fps |
Voltage | 600 V |
Includes Ground | Yes |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Maximum Operating Temperature | 176 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Supported | 7 fps |
Cable Series | CF130US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-100)
- CHAINFLEX 18 AWG 4 Conductor Bus Drop Cable 30V 10A VT (CFBUS-031-1)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. OR (87-7512)
- Chainflex Electrical Wire & Cable