Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 14 AWG, Jet Blk
Mfr # CF160-UL-25-03
Zoro # G608396335
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF160-UL-25-03
- Zoro # G608396335
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Outside Diameter | 0.43 in |
Conductor Size | 14 AWG |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Details
Number of Conductors | 3 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Includes Ground | Yes |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Velocity - Unsupported | 10 fps |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, IEC 60332-1-2, Cable Flame, VW-1, FT1, FT2 / Horizontal Flame, FT4 TC-ER UL 1277, WTTC UL 2277, MTW UL W63, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Voltage | 600 V |
Conductor Material | Copper |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Maximum Velocity - Supported | 7 fps |
Maximum Acceleration | 65.6 m/sq sec |
Cable Series | CF160-UL |
Description
Exposed Run Tray Cable, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- DISCO Blk Nyln Mounting Cable Tie 7 1/2" 50 lbs T/S 1/4" Hole PK25 (12286PK)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- CHAINFLEX 20 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-05-03-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- CHAINFLEX 1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-500-01-1)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-A-06-0)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-60-04)
- ANCOR Green 12 AWG Primary Wire - 100' (106310)
- Chainflex Electrical Wire & Cable