Shop All Electrical Wire & Cable
Chainflex
Run Tray Cable, Copper, 14 AWG, Jet Blk
Mfr # CF150-UL-25-18
Zoro # G008396386
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF150-UL-25-18
- Zoro # G008396386
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Conductor Size | 14 AWG |
Outside Diameter | 0.96 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Details
Number of Conductors | 18 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Includes Ground | Yes |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Maximum Operating Temperature | 158 Degrees F |
Maximum Velocity - Supported | 7 fps |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, IEC 60332-1-2, Cable Flame, VW-1, FT1, FT2 / Horizontal Flame, FT4 TC-ER UL 1277, WTTC UL 2277, MTW UL W63, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Voltage | 600 V |
Conductor Material | Copper |
Cable Series | CF150-UL |
Description
Exposed Run Tray Cable, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-1)
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue (CF9-10-03)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF211-03-03-02)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- Chainflex Electrical Wire & Cable