Shop All Electrical Wire & Cable
Chainflex
Power Cable, TPE, 0.3 in dia, Signal Black
Mfr # CFPE-100-01
Zoro # G008259483
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Signal Black
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CFPE-100-01
- Zoro # G008259483
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 8 AWG |
Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Details
Item | Power Cable |
Number of Conductors | 1 |
Shielding | Shielded |
Jacket Color | Signal Black |
Jacket Material | TPE |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA |
Voltage | 1,000 V |
Resistance Properties | Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Unsupported | 33 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CFPE |
Maximum Velocity - Supported | 20 fps |
Maximum Acceleration | 328.1 m/sq sec |
Includes Ground | Yes |
Minimum Operating Temperature - Flexible | -49 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Conductor Color Code | Green/Yellow |
Description
Power Cable, Conductor Color Code Green/Yellow, Conductor Size 8 AWG, Includes Ground Yes, Jacket Color Signal Black, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- ACCUFORM Nylon Plastic Ties, Beaded, 5", PK1000 (MAPT01)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-25-04-1)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- REMINGTON INDUSTRIES Jumper Wire, 20 AWG, 600V-PVC, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total (CSKIT20UL1015STR6)
- Chainflex Electrical Wire & Cable