Shop All Electrical Wire & Cable
Chainflex
Power Cable, PVC, 0.53 in dia, Lt Orng
Mfr # CF885-60-04
Zoro # G508259662
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Pastel Orange
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF885-60-04
- Zoro # G508259662
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 10 AWG |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Outside Diameter | 0.53 in |
Details
Item | Power Cable |
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Pastel Orange |
Jacket Material | PVC |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, UL/CSA AWM |
Voltage | 1,000 V |
Maximum Operating Temperature | 158 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Cable Series | CF885 |
Includes Ground | Yes |
Conductor Color Code | Black/White, Green/Yellow |
Description
Power Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 10 AWG, Includes Ground Yes, Jacket Color Pastel Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHAL)
- CHAINFLEX 24 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-02-08-1)
- CHAINFLEX Power Cable, PUR, 0.3 in dia, Pastel Orange (CF896-07-04)
- CHAINFLEX 22 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-03-08-1)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-25)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- SOUTHWIRE 50' 122 WG NMB Cable (28828222)
- Chainflex Electrical Wire & Cable