Shop All Electrical Wire & Cable
Chainflex
Power Cable, PVC, 0.49 in dia, Lt Orng
Mfr # CF885PE-250-01
Zoro # G408259694
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Pastel Orange
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF885PE-250-01
- Zoro # G408259694
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 4 AWG |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Outside Diameter | 0.49 in |
Details
Item | Power Cable |
Number of Conductors | 1 |
Shielding | Unshielded |
Jacket Color | Pastel Orange |
Jacket Material | PVC |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, UL/CSA AWM |
Voltage | 600 V |
Maximum Velocity - Unsupported | 10 fps |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Cable Series | CF885 |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Description
Power Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 4 AWG, Jacket Color Pastel Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD, Minimum Operating Temperature - Fixed 5 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Braid, 12 In (BD12N)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Dark blue, Sold by the FT (F181171214)
- Chainflex Electrical Wire & Cable