Shop All Electrical Wire & Cable
Chainflex
Power Cable for VFD, TPE, 0.91 in dia, Blk
Mfr # CF35-160-04
Zoro # G208259610
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Signal Black
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF35-160-04
- Zoro # G208259610
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 6 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Outside Diameter | 0.91 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Details
Item | VFD Motor Cable |
Number of Conductors | 4 |
Shielding | Shielded |
Jacket Color | Signal Black |
Jacket Material | TPE |
Conductor Material | Copper |
Standards | CE 2014/35/EU, CEI 20-35, CTP C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, Lead Free Following 2011/65/EU (RoHS Compliant-II) |
Voltage | 1,000 V |
Maximum Velocity - Unsupported | 33 fps |
Includes Ground | Yes |
Maximum Operating Temperature | 194 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Velocity - Supported | 20 fps |
Maximum Acceleration | 262.5 m/sq sec |
Minimum Operating Temperature - Flexible | -49 Degrees F |
Cable Series | CF35-UL |
Resistance Properties | Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Description
VFD Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 6 AWG, Includes Ground Yes, Jacket Color Signal Black, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- SQUARE D Ovrload Rely, 95 to 120A, Class 10, 3P, 690V (LRD4367)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-05-100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25)
- CHAINFLEX 22 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-03-08-1)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- CHAINFLEX 24 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-02-12-1)
- CHAINFLEX Pneumatic Tubing, PUR, 0.25 in dia, Bl (CAPU-I-04)
- BERGEN INDUSTRIES A/C Whip 3/4" x 4FT.8/2 Non-Metallic Li (BACWNM843)
- Chainflex Electrical Wire & Cable