Shop All Electrical Wire & Cable
Chainflex
Power Cable for VFD, TPE, 0.24 in dia, Blk
Mfr # CF310-25-01
Zoro # G408259472
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Signal Black
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF310-25-01
- Zoro # G408259472
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 14 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.24 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Details
Item | VFD Motor Cable |
Number of Conductors | 1 |
Shielding | Shielded |
Jacket Color | Signal Black |
Jacket Material | TPE |
Voltage | 1,000 V |
Standards | NFPA 79-2012 Chapter 12.9, TC RU C-DE.ME77.B.01255 |
Maximum Acceleration | 328.1 m/sq sec |
Maximum Velocity - Unsupported | 33 fps |
Maximum Operating Temperature | 194 Degrees F |
Cable Series | CF310-UL |
Minimum Operating Temperature - Flexible | -49 Degrees F |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Supported | 20 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Description
VFD Motor Cable, Conductor Size 14 AWG, Jacket Color Signal Black, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Fixed -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- HONDA Carburetor Assembly (16100-Z0V-D01)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-60-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- Chainflex Electrical Wire & Cable