Shop All Electrical Wire & Cable
Chainflex
Power Cable for VFD, PVC, 1.69 in dia, Blk
Mfr # CF31-700-04
Zoro # G508259587
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF31-700-04
- Zoro # G508259587
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 2/0 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 1.69 in |
Details
Item | VFD Motor Cable |
Number of Conductors | 4 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Standards | 2011/65/EU (RoHS Compliant-II), CE Guideline 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Voltage | 1,000 V |
Conductor Material | Copper |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Cable Series | CF31 |
Includes Ground | Yes |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Velocity - Unsupported | 33 fps |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Supported | 16 fps |
Maximum Operating Temperature | 158 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Acceleration | 262.5 m/sq sec |
Description
VFD Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 2/0 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw, 1 Gang, PVC (T70FH4IW)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12-100)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-40-04-1)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-100)
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2434A)
- Chainflex Electrical Wire & Cable