Shop All Electrical Wire & Cable
Chainflex
Pneumatic Tubing, PUR, 0.31 in dia, Bl
Mfr # CAPU-A-12-0
Zoro # G608260063
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Standards 2011/65/EU (RoHS Compliant-II), EN 60754
- Product Type Pneumatic Hose
- Maximum Vacuum Pressure -15 psi
- Tubing Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CAPU-A-12-0
- Zoro # G608260063
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 7.5 x OD |
Inside Diameter | 0.31 in |
Details
Item | Pneumatic Tubing |
Standards | 2011/65/EU (RoHS Compliant-II), EN 60754 |
Product Type | Pneumatic Hose |
Maximum Vacuum Pressure | -15 psi |
Tubing Color | Blue |
Maximum Operating Temperature - Flexible | 176 Degrees F |
Maximum Operating Temperature - Fixed | 185 Degrees F |
Minimum Operating Temperature - Fixed | -40 Degrees F |
Tubing Series | CAPU Series CFAIR |
Maximum Velocity - Supported | 20 fps |
Maximum Operating Pressure | 174 psi |
Tubing Material | Polyurethane |
Maximum Acceleration | 164 m/sq sec |
Maximum Velocity - Unsupported | 33 fps |
Minimum Operating Temperature - Flexible | -13 Degrees F |
Resistance Properties | Abrasion Resistant, Coolant Resistant, Oil and Grease Resistant |
Description
Pneumatic Tubing, Inside Diameter 0.31 in, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Pressure 174 psi, Maximum Operating Temperature - Fixed 185 Degrees F, Maximum Operating Temperature - Flexible 176 Degrees F, Maximum Vacuum Pressure -15 psi, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04-25)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF310-160-01-1)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN, Color: Brown (87-7001)
- Chainflex Electrical Wire & Cable