Shop All Electrical Wire & Cable
Chainflex
Motor Cable, PUR, 0.87 in dia, Steel Blue
Mfr # CFROBOT6-25003
Zoro # G708259677
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Steel Blue
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT6-25003
- Zoro # G708259677
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 4 AWG |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Outside Diameter | 0.87 in |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Details
Item | Motor Cable |
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Steel Blue |
Jacket Material | PUR |
Standards | NFPA 79-2012 Chapter 12.9, TC RU C-DE.ME77.B.01255 |
Conductor Material | Copper |
Application | For Robots, Handling & Spindle Drives |
Voltage | 1,000 V |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CFROBOT6 |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Operating Temperature | 176 Degrees F |
Product Type | Motor Cable |
Description
Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 4 AWG, Jacket Color Steel Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- CHAINFLEX 2 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF310-350-01-1)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF6-07-03-100)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- Chainflex Electrical Wire & Cable