Shop All Electrical Wire & Cable
Chainflex
Motor Cable, PUR, 0.67 in dia, Steel Blue
Mfr # CFROBOT7-40224
Zoro # G208259931
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT7-40224
- Zoro # G208259931
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Outside Diameter | 0.67 in |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Details
Item | Motor Cable |
Number of Conductors | 4 |
Shielding | Shielded |
Jacket Color | Steel Blue |
Jacket Material | PUR |
Application | With 4 Control Pairs |
Voltage | 1,000 V |
Standards | CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP Certified to no. C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, Lead Free Following 2011/65/EU (RoHS Compliant-II), UL/CSA AWM |
Conductor Material | Copper |
Product Type | Motor Cable |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Conductor Color Code | In Accordance with DIN 47100 |
Resistance Properties | Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CFROBOT7 |
Includes Ground | Yes |
Description
Motor Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FS1600Z)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0610BD)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12-100)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-25-12-1)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04-25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 250' Length, 0.0201" Diameter, Silver (24N80250)
- Chainflex Electrical Wire & Cable