Shop All Electrical Wire & Cable
Chainflex
Motor Cable, PUR, 0.65 in dia, Steel Blue
Mfr # CFROBOT7-1522C
Zoro # G708259745
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT7-1522C
- Zoro # G708259745
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 16 AWG |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Outside Diameter | 0.65 in |
Details
Item | Motor Cable |
Number of Conductors | 4 |
Shielding | Shielded |
Jacket Color | Steel Blue |
Jacket Material | PUR |
Application | With 2 Control Pairs |
Conductor Material | Copper |
Voltage | 1,000 V |
Standards | CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP Certified to no. C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, Lead Free Following 2011/65/EU (RoHS Compliant-II), UL/CSA AWM |
Conductor Configuration | Shielded Twisted Pair |
Includes Ground | Yes |
Product Type | Motor Cable |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Cable Series | CFROBOT7 |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Resistance Properties | Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Description
Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Shielded Twisted Pair, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- CHAINFLEX 18 AWG 36 Conductor Continuous Flex Control Cable 600V GN (CF5-07-36-25)
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-25)
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue (CF9-10-03)
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-100-04)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04-25)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- Chainflex Electrical Wire & Cable