Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.45 in dia.
Mfr # CFROBOT4-006
Zoro # G208259689
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Blue
- Jacket Material PUR
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT4-006
- Zoro # G208259689
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 0.45 in |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Details
Item | Measuring System Cable |
Shielding | Shielded |
Jacket Color | Blue |
Jacket Material | PUR |
Conductor Material | Copper |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Voltage | 50 V |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CFROBOT4 |
Conductor Color Code | Black/Brown, Green/Yellow, Red/Orange Grey/Blue/White-Yellow/White-Black Brown-Yellow/Brown-Grey/Green-Black/Green-Red Brown-Red/Brown-Blue |
Product Type | Measuring System Cable |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Operating Temperature | 176 Degrees F |
Conductor Grouping | (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) 24 AWG (0.23)/(2) 20 AWG (0.50) |
Description
Measuring System Cable, Conductor Color Code Black/Brown, Green/Yellow, Red/Orange Grey/Blue/White-Yellow/White-Black Brown-Yellow/Brown-Grey/Green-Black/Green-Red Brown-Red/Brown-Blue, Conductor Grouping (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) 24 AWG (0.23)/(2) 20 AWG (0.50), Conductor Material Copper, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- CHAINFLEX Bus Cable, PUR, 50 V, , Black (CF898-081)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-1)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-25)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-25-25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- Chainflex Electrical Wire & Cable