Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.41 in dia.
Mfr # CFROBOT4-001
Zoro # G908259729
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Blue
- Jacket Material PUR
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT4-001
- Zoro # G908259729
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Outside Diameter | 0.41 in |
Details
Item | Measuring System Cable |
Shielding | Shielded |
Jacket Color | Blue |
Jacket Material | PUR |
Conductor Material | Copper |
Voltage | 50 V |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Grouping | (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(2) 26 AWG (0.50) |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Black/Brown, Blue, Brown-Blue, Green/Yellow, Red/Orange Grey, White-Black Brown-Red, White-Yellow |
Cable Series | CFROBOT4 |
Product Type | Measuring System Cable |
Description
Measuring System Cable, Conductor Color Code Black/Brown, Blue, Brown-Blue, Green/Yellow, Red/Orange Grey, White-Black Brown-Red, White-Yellow, Conductor Grouping (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(2) 26 AWG (0.50), Conductor Material Copper, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 80A, 700V AC, Non-Indicating (L70QS080.V)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- GAMPAK CONNECTR CORDGRP 3/4"" (49214)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-1)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- Chainflex Electrical Wire & Cable