Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.41 in dia.
Mfr # CF111-004-D
Zoro # G008259766
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PUR
- Standards CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF111-004-D
- Zoro # G008259766
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.41 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Shielding | Shielded |
Jacket Color | Yellow/Green |
Jacket Material | PUR |
Item | Measuring System Cable |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Voltage | 50 V |
Maximum Acceleration | 98.4 m/sq sec |
Maximum Velocity - Supported | 10 fps |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Brown/Green/Yellow/Violet, Grey/Pink/Red/Black Yellow-Black/Red-Black/Green-Black/Blue-Black Brown-Green/White-Green/Blue/White |
Product Type | Measuring System Cable |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Conductor Grouping | (4) Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) Shielded 20 AWG (0.50) |
Maximum Velocity - Unsupported | 16 fps |
Cable Series | CF111-D |
Description
Measuring System Cable, Conductor Color Code Brown/Green/Yellow/Violet, Grey/Pink/Red/Black Yellow-Black/Red-Black/Green-Black/Blue-Black Brown-Green/White-Green/Blue/White, Conductor Grouping (4) Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) Shielded 20 AWG (0.50), Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 10 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-100)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-100)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-25)
- CHAINFLEX 24 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-02-08-1)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRWHI25)
- Chainflex Electrical Wire & Cable