Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.39 in dia.
Mfr # CF111-006-D
Zoro # G608259777
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PUR
- Standards CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF111-006-D
- Zoro # G608259777
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Details
Shielding | Shielded |
Jacket Color | Yellow/Green |
Jacket Material | PUR |
Item | Measuring System Cable |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Voltage | 50 V |
Conductor Material | Copper |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant |
Maximum Velocity - Unsupported | 16 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CF111-D |
Maximum Velocity - Supported | 10 fps |
Conductor Grouping | (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) 24 AWG (0.23)/(2) 20 AWG (0.50) |
Product Type | Measuring System Cable |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Conductor Color Code | Black/Brown, Green/Yellow, Red/Orange Grey/Blue/White-Yellow/White-Black Brown-Yellow/Brown-Grey/Green-Black/Green-Red Brown-Red/Brown-Blue |
Maximum Acceleration | 98.4 m/sq sec |
Maximum Operating Temperature | 176 Degrees F |
Description
Measuring System Cable, Conductor Color Code Black/Brown, Green/Yellow, Red/Orange Grey/Blue/White-Yellow/White-Black Brown-Yellow/Brown-Grey/Green-Black/Green-Red Brown-Red/Brown-Blue, Conductor Grouping (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) 24 AWG (0.23)/(2) 20 AWG (0.50), Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TA00)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- LEGRAND External Elbow, Ivory, PVC, Elbows (2318)
- CHAINFLEX Power Cable, PUR, 0.83 in dia, Lt Orng (CF896-160-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 300V BL (CF9-07-25-1)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V BL (CF9-25-07-1)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLA250)
- Chainflex Electrical Wire & Cable