Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.37 in dia.
Mfr # CF894-011
Zoro # G508260019
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PUR
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF894-011
- Zoro # G508260019
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Outside Diameter | 0.37 in |
Details
Item | Measuring System Cable |
Shielding | Shielded |
Jacket Color | Yellow/Green |
Jacket Material | PUR |
Conductor Material | Copper |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Voltage | 50 V |
Conductor Grouping | (4) Pair 22 AWG (0.34)/(4) 20 AWG (0.50) |
Maximum Velocity - Unsupported | 10 fps |
Product Type | Measuring System Cable |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Acceleration | 65.6 m/sq sec |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Cable Series | CF894 |
Conductor Color Code | Black-White, Black/White, Blue/Violet Blue-White, Red-White, Red/Orange, Yellow-White, Yellow/Green |
Description
Measuring System Cable, Conductor Color Code Black-White, Black/White, Blue/Violet Blue-White, Red-White, Red/Orange, Yellow-White, Yellow/Green, Conductor Grouping (4) Pair 22 AWG (0.34)/(4) 20 AWG (0.50), Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 3 to 30 psi, Standard Action (B424VXCYLM30)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (ZB4BD2TQ)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-07-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- Chainflex Electrical Wire & Cable