Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.35 in dia.
Mfr # CF894-006
Zoro # G708259998
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PUR
- Standards CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF894-006
- Zoro # G708259998
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Details
Item | Measuring System Cable |
Shielding | Shielded |
Jacket Color | Yellow/Green |
Jacket Material | PUR |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Voltage | 50 V |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Unsupported | 10 fps |
Cable Series | CF894 |
Conductor Color Code | Black/Brown, Blue, Brown-Blue, Brown-Grey, Green-Black, Green-Red Brown-Red, Green/Yellow, Red/Orange Grey, White-Black Brown-Yellow, White-Yellow |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Conductor Grouping | (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) 24 AWG (0.23)/(2) 20 AWG (0.50) |
Product Type | Measuring System Cable |
Maximum Operating Temperature | 176 Degrees F |
Description
Measuring System Cable, Conductor Color Code Black/Brown, Blue, Brown-Blue, Brown-Grey, Green-Black, Green-Red Brown-Red, Green/Yellow, Red/Orange Grey, White-Black Brown-Yellow, White-Yellow, Conductor Grouping (3) Shielded Twisted Pair 26 AWG (0.14)/(4) 26 AWG (0.14)/(4) 24 AWG (0.23)/(2) 20 AWG (0.50), Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CHAINFLEX Data Cable, PVC, 0.26 in dia, Silver Gray (CF240-03-05)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Amber (42HFV)
- Chainflex Electrical Wire & Cable