Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.35 in dia.
Mfr # CF113-005-D
Zoro # G008259506
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PUR
- Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF113-005-D
- Zoro # G008259506
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Details
Item | Measuring System Cable |
Shielding | Shielded |
Jacket Color | Yellow/Green |
Jacket Material | PUR |
Voltage | 50 V |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Cable Series | CF113-D |
Product Type | Measuring System Cable |
Conductor Grouping | (4) Pair 26 AWG (0.14)/(4) 20 AWG (0.50) |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Conductor Color Code | Blue/Red Black, Green/Yellow, Grey-Pink, Grey/Pink, Red-Blue, Violet, White/Brown |
Maximum Velocity - Supported | 16 fps |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant |
Maximum Velocity - Unsupported | 33 fps |
Maximum Operating Temperature | 176 Degrees F |
Maximum Acceleration | 164 m/sq sec |
Description
Measuring System Cable, Conductor Color Code Blue/Red Black, Green/Yellow, Grey-Pink, Grey/Pink, Red-Blue, Violet, White/Brown, Conductor Grouping (4) Pair 26 AWG (0.14)/(4) 20 AWG (0.50), Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- SOUTH MAIN HARDWARE 15-in Screw Mount 120-lb, Black, 100 Speciality Tie (222020)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-04-25)
- CHAINFLEX Pneumatic Tubing, PUR, 0.25 in dia, Bl (CAPU-I-04)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- Chainflex Electrical Wire & Cable