Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.31 in dia.
Mfr # CF894-009
Zoro # G008260038
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PUR
- Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF894-009
- Zoro # G008260038
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Outside Diameter | 0.31 in |
Details
Item | Measuring System Cable |
Shielding | Shielded |
Jacket Color | Yellow/Green |
Jacket Material | PUR |
Voltage | 50 V |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Conductor Material | Copper |
Maximum Acceleration | 65.6 m/sq sec |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Cable Series | CF894 |
Product Type | Measuring System Cable |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant, UV/Sunlight Resistant |
Conductor Grouping | (4) Pair 24 AWG (0.25)/(2) 20 AWG (0.50) |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Blue/Violet, Brown, Brown/Green, Grey/Pink, Red/Black White |
Description
Measuring System Cable, Conductor Color Code Blue/Violet, Brown, Brown/Green, Grey/Pink, Red/Black White, Conductor Grouping (4) Pair 24 AWG (0.25)/(2) 20 AWG (0.50), Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, Off/On/On/On (GSW-39)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-25)
- CHAINFLEX Bus Cable, PUR, 50 V, , Black (CF898-081)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-05-12-1)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-100)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.26 in dia, Red (CFBUS-PVC-040)
- Chainflex Electrical Wire & Cable