Shop All Electrical Wire & Cable
Chainflex
Measuring System Cable, 50 V, 0.31 in dia.
Mfr # CF113-022-D
Zoro # G508259570
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PUR
- Standards CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF113-022-D
- Zoro # G508259570
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.31 in |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Details
Item | Measuring System Cable |
Shielding | Shielded |
Jacket Color | Yellow/Green |
Jacket Material | PUR |
Standards | CE and CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL/CSA AWM |
Voltage | 50 V |
Conductor Material | Copper |
Maximum Acceleration | 164 m/sq sec |
Conductor Grouping | (1) Pair 24 AWG (0.25)/(5) 20 AWG (0.50) |
Cable Series | CF113-D |
Conductor Color Code | Blue, Grey, Pink, White/Brown Green, Yellow |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Velocity - Supported | 16 fps |
Resistance Properties | Coolant Resistant, Oil and Grease Resistant |
Product Type | Measuring System Cable |
Maximum Velocity - Unsupported | 33 fps |
Description
Measuring System Cable, Conductor Color Code Blue, Grey, Pink, White/Brown Green, Yellow, Conductor Grouping (1) Pair 24 AWG (0.25)/(5) 20 AWG (0.50), Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM22B7)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-40-04)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-100)
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- SOUTHWIRE 350MCM AWG, UL 1284 Lead Wire, 3458 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-350B3458-91-0)
- Chainflex Electrical Wire & Cable