Shop All Electrical Wire & Cable
Chainflex
Exposed Run Tray Cable, Copper, Gray
Mfr # CF130US-40-05
Zoro # G008396461
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Jacket Color Gray
- Jacket Material PVC
- Maximum Acceleration 65.6 m/sq sec
- Maximum Velocity - Supported 6.56 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF130US-40-05
- Zoro # G008396461
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 8 x OD |
Minimum Bend Radius Factor - Flexible | 7.5 x OD |
Details
Jacket Color | Gray |
Jacket Material | PVC |
Item | Exposed Run Tray Cable |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Supported | 6.56 fps |
Conductor Material | Copper |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, DIN EN 50363-4-1, MTW: UL VW-1 and CSA FT4 - TC-ER: UL 1685 and CSA FT4 |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -4 Degrees F |
Voltage | 600 V |
Maximum Velocity - Unsupported | 9.84 fps |
Conductor Color Code | Black/White, Green/Yellow |
Cable Series | CF130US |
Description
Exposed Run Tray Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 6.56 fps, Maximum Velocity - Unsupported 9.84 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 7.5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1212CHNF)
- CHAINFLEX Cable (CFTHERMO-K-001)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-05)
- CHAINFLEX 4 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-250-01-1)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- ANCOR Black 12 AWG Tinned Copper Wire - 400' (106040)
- Chainflex Electrical Wire & Cable