Shop All Electrical Wire & Cable
Chainflex
Data Cable, PVC, 0.3 in dia, Silver Gray
Mfr # CF240-01-18
Zoro # G708259868
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF240-01-18
- Zoro # G708259868
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 26 AWG |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 18 |
Shielding | Shielded |
Jacket Color | Silver Gray |
Jacket Material | PVC |
Item | Data Cable |
Voltage | 300 V |
Standards | 2011/65/EU (RoHS Compliant-II), CE Guideline 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Conductor Material | Copper |
Maximum Operating Temperature | 158 Degrees F |
Maximum Velocity - Supported | 7 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Cable Series | CF240 |
Maximum Velocity - Unsupported | 10 fps |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Maximum Acceleration | 65.6 m/sq sec |
Conductor Color Code | In Accordance with DIN 47100 |
Product Type | Data Cable |
Description
Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 26 AWG, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-BK)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-25)
- CHAINFLEX Pneumatic Tubing, PUR, 0.43 in dia, Lt Gry (CAPE-A-16-0)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-05-12-100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-05-04-1)
- Chainflex Electrical Wire & Cable