Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, Steel Blue
Mfr # CF9-0316703INI
Zoro # G108396552
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Steel Blue
- Jacket Material TPE
- Minimum Bend Radius Factor - Flexible 4 x OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-0316703INI
- Zoro # G108396552
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Outside Diameter | 0.43 in |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Details
Shielding | Unshielded |
Jacket Color | Steel Blue |
Jacket Material | TPE |
Item | Control Cable |
Minimum Operating Temperature - Fixed | -48 Degrees F |
Maximum Velocity - Unsupported | 33 fps |
Includes Ground | No |
Product Type | Control Cable |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA |
Maximum Acceleration | 328.1 m/sq sec |
Minimum Operating Temperature - Flexible | -31 Degrees F |
Conductor Material | Copper |
Voltage | 300 V |
Resistance Properties | Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Supported | 20 fps |
Maximum Operating Temperature | 212 Degrees F |
Conductor Color Code | In Accordance with DIN 47100 |
Cable Series | CF9 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A (LC1DT25B7)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- CHAINFLEX Run Tray Cable, Copper, 14 AWG, Gry (CF140US-25-02)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-25)
- CHAINFLEX Data Cable, PVC, 0.22 in dia, Silver Gray (CF240-03-02)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-15-12-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- Chainflex Electrical Wire & Cable